- 1" x 13" #3 Drive Shaft
description
- #3 drive shafts are used where pedestal-type trough ends with double bearings are furnished.
| Type | Drive Shaft No. 3 |
| Length | 13 in |
| Bearing Type | None |
| Seal Type | None |
| Hardened | No |
| Shaft Dia. | 1 in |
| Weight | 2.5 LB |
| Type | Drive Shaft No. 3 |
| Length | 13 in |
| Bearing Type | None |
| Seal Type | None |
| Hardened | No |
| Shaft Dia. | 1 in |
| Weight | 2.5 LB |