- 1 1/2" Opening
- 12 1/2" Length
- Chrome Finish
- 15° & 60° End Angle
| Wrench Type | 15° & 60° End Angle |
| Finish | Chrome |
| Inch/Metric | Inch |
| Head Thickness | 13/32 in |
| Overall Length | 12.5 in |
| Head Width | 2 5/8 in |
| Weight | 1.22 LB |
| EAN or UPC | 697950143781 |
| NSN Number | 5120-00-289-8212 |

