- 1 1/4" Opening
- 11 3/4" Length
- Chrome Finish
- 15° & 60° End Angle
| Finish | Chrome |
| Overall Length | 11.75 in |
| Head Width | 2 3/8 in |
| Head Thickness | 21/64 in |
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Weight | 0.83 LB |
| EAN or UPC | 697950143750 |
| NSN Number | 5120-00-293-1795 |

