- 7/8" Opening
- 8" Length
- Chrome Finish
- 15° & 60° End Angle
| Head Thickness | 9/32 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Head Width | 1 5/8 in |
| Overall Length | 8 in |
| Wrench Type | 15° & 60° End Angle |
| Weight | 0.35 LB |
| EAN or UPC | 697950143699 |
| NSN Number | 5120-00-184-8653 |
| Head Thickness | 9/32 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Head Width | 1 5/8 in |
| Overall Length | 8 in |
| Wrench Type | 15° & 60° End Angle |
| Weight | 0.35 LB |
| EAN or UPC | 697950143699 |
| NSN Number | 5120-00-184-8653 |