- 13/16" Opening
- 7 5/8" Length
- Chrome Finish
- 15° & 60° End Angle
| Finish | Chrome |
| Head Width | 1 1/2 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° End Angle |
| Head Thickness | 9/32 in |
| Overall Length | 7.625 in |
| Weight | 0.29 LB |
| EAN or UPC | 697950143682 |
| NSN Number | 5120-00-184-8652 |

