- 5/8" Opening
- 6 1/4" Length
- Chrome Finish
- 15° & 60° End Angle
| Head Thickness | 17/64 in |
| Overall Length | 6.25 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° End Angle |
| Finish | Chrome |
| Head Width | 1 1/8 in |
| Weight | 0.17 LB |
| EAN or UPC | 697950143651 |
| NSN Number | 5120-00-288-8690 |

