- 7/16" Opening
- 5" Length
- Chrome Finish
- 15° & 60° End Angle
| Wrench Type | 15° & 60° End Angle |
| Finish | Chrome |
| Head Thickness | 15/64 in |
| Inch/Metric | Inch |
| Overall Length | 5 in |
| Head Width | 7/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 697950143620 |
| Wrench Type | 15° & 60° End Angle |
| Finish | Chrome |
| Head Thickness | 15/64 in |
| Inch/Metric | Inch |
| Overall Length | 5 in |
| Head Width | 7/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 697950143620 |