- 11/32" Opening
- 4 3/4" Length
- Chrome Finish
- 15° & 60° End Angle
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Finish | Chrome |
| Head Thickness | 3/16 in |
| Overall Length | 4.75 in |
| Head Width | 3/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950143613 |
| Wrench Type | 15° & 60° End Angle |
| Inch/Metric | Inch |
| Finish | Chrome |
| Head Thickness | 3/16 in |
| Overall Length | 4.75 in |
| Head Width | 3/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950143613 |