- 35 Chain Number
- 84 Teeth
- 1 Strand
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Inch/Metric | Inch |
| Length Through Bore | 0.812 in |
| Type | B |
| Width Across Teeth | 0.168 in |
| Outside Dia. [Min] | 10.247 in |
| Tooth Width | 0.168 in |
| No. of Teeth | 84 |
| Bushing Bore [Max] | 1.625 in |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Screw Size | 1/4-20 UNC |
| Hub Dia. | 3 in |
| Hub Projection | 0.66 in |
| Outside Dia. | 10.247 in |
| Sprocket Style | B |
| Chain No. | 35 |
| Overall Length | 1.4375 in |
| Hub Length | 0.66 in |
| Pitch Diameter | 10.03 in |
| Chain Pitch | 0.375 in |
| Bushing Series | SH |
| Overall Length Less Threads | N/A |
| Single Strand Tooth Thickness | 0.168 in |
| Bore Type | Bushed |
| Hardened Teeth | With Hardened Teeth |
| Caliper Diameter | 9.83 in |
| Bushing Bore [Min] | 0.5 in |
| Material | Steel |
| Weight | 4.08 LB |
| EAN or UPC | 697950002736 |

