- 35 Chain Number
- 45 Teeth
- 1 Strand
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Single Strand Tooth Thickness | 0.168 in |
| Hub Projection | 0.64 in |
| Martin No. | 35SH45 |
| Length Through Bore | 0.8125 in |
| Pitch Diameter | 5.38 in |
| Material | Steel |
| Overall Length | 0.8125 in |
| Tooth Width | 0.168 in |
| Caliper Diameter | 5.17 in |
| Sprocket Style | B |
| Outside Dia. [Min] | 5.588 in |
| Outside Dia. | 5.588 in |
| Bushing Type | QD |
| Chain No. | 35 |
| Bore Type | Bushed |
| Bushing Bore [Min] | 0.5 in |
| Overall Length Less Threads | N/A |
| Bushing Series | SH |
| Inch/Metric | Inch |
| No. of Teeth | 45 |
| Chain Pitch | 0.375 in |
| Bushing Bore [Max] | 1.625 in |
| Screw Size | 1/4-20 UNC |
| Type | B |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.168 in |
| No. of Strands Across | 1 |
| Hub Dia. | 2 3/4 in |
| Hub Length | 0.64 in |
| Weight | 1.4 LB |
| EAN or UPC | 697950002460 |

