- 35 Chain Number
- 48 Teeth
- 1 Strand
- Split Taper Bushing
- 5.946 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| No. of Strands Across | 1 |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| Overall Length | 1.5 in |
| Hub Length | 0.71 in |
| Sprocket Style | B |
| Outside Dia. | 5.946 in |
| Single Strand Tooth Thickness | 0.168 in |
| Overall Length Less Threads | N/A |
| Hub Projection | 0.71 in |
| Bushing Bore [Max] | 1.5 in |
| Bushing Bore [Min] | 0.375 in |
| Hub Dia. | 2 1/2 in |
| Type | 3 |
| Inch/Metric | Inch |
| Chain Pitch | 0.375 in |
| Material | Steel |
| No. of Teeth | 48 |
| Outside Dia. [Min] | 5.946 in |
| Bore Type | Bushed |
| Pitch Diameter | 5.7337 in |
| Bushing Type | Split Taper |
| Hardened Teeth | With Hardened Teeth |
| Caliper Diameter | 5.5337 in |
| Bushing Series | H |
| Length Through Bore | 1.25 in |
| Tooth Width | 0.168 in |
| Weight | 1.67 LB |
| EAN or UPC | 697950110561 |

