- 35 Chain Number
- 35 Teeth
- 1 Strand
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Outside Dia. [Min] | 4.3920 in |
| No. of Teeth | 35 |
| Tooth Width | 0.168 in |
| Hardened Teeth | Without Hardened Teeth |
| Martin No. | 35BTB35 |
| Chain Pitch | 3/8 in |
| Caliper Diameter | 3.98 in |
| Overall Length | 1 in |
| Bushing Bore [Max] | 1 5/8 in |
| No. of Strands Across | 1 |
| Overall Length Less Threads | N/A |
| Hub Length | 0.83 in |
| Type | B |
| Bore Type | Bushed |
| Hub Dia. | 3 1/4 in |
| Pitch Diameter | 4.180 in |
| Outside Dia. | 4.3920 in |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| Bushing Bore [Min] | 1/2 in |
| Bushing Type | Taperlock |
| Material | Steel |
| Length Through Bore | 1 in |
| Inch/Metric | Inch |
| Hub Projection | 0.83 in |
| Single Strand Tooth Thickness | 0.168 in |
| Bushing Series | 1610 |
| Sprocket Style | B |
| Weight | 1.4 LB |
| EAN or UPC | 697950060453 |

