- 35 Chain Number
- 1 Strand
- 9 Teeth
- 1.255 in Outside Diameter
- 0.375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Width Across Teeth | 0.168 in |
| No. of Screws | 2 |
| Hub Projection | 0.58 in |
| Single Strand Tooth Thickness | 0.168 in |
| Set Screw Size | #10-24 x 3/16 |
| Hub Dia. | 0.8438 in |
| Outside Dia. [Min] | 1.2550 in |
| Hub OD @ Recess | 0.72 in |
| Caliper Diameter | 0.8797 in |
| Hub Recess Depth | 0.07 in |
| Inch/Metric | Inch |
| Chain Pitch | 3/8 in |
| Length Through Bore | 3/4 in |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | No Keyway |
| Outside Dia. | 1.2550 in |
| Hub Length Thru | 0.582 in |
| Material | Steel |
| Sprocket Style | B |
| Chain No. | 35 |
| No. of Teeth | 9 |
| Finished Bore | 3/8 in |
| Hub Recess Width | 0.16 in |
| No. of Strands Across | 1 |
| Martin No. | 35BS9 |
| Pitch Diameter [Min] | 1.096 in |
| Pitch Diameter | 1.096 in |
| Weight | 0.1 LB |
| EAN or UPC | 697950000732 |

