Skip to content Skip to navigation menu
Finished Bore Sprocket

35BS72 1 1/4

Finished Bore Sprocket
Item #100806768
  • 35 Chain Number
  • 1 Strand
  • 72 Teeth
  • 8.814 in Outside Diameter
  • 1.25 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Chain Number
  • 1 Strand
  • 72 Teeth
  • 8.814 in Outside Diameter
  • 1.25 in Finished Bore

features

  • ANSI 100 chain
  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
No. of Teeth 72
Keyway Size 1/4 x 1/8
Caliper Diameter 8.3971 in
Bore Type Bored to Size
Material Steel
Finished Bore 1 1/4 in
Set Screw Size 5/16-18 X 5/16
Pitch Diameter [Min] 8.5971 in
Single Strand Tooth Thickness 0.168 in
Chain No. 35
Hardened Teeth Without Hardened Teeth
Width Across Teeth 0.168 in
Hub Projection 0.83 in
Outside Dia. [Min] 8.814 in
Keyway w/Keyway & Set Screw
Chain Pitch 0.375 in
No. of Screws 2
Sprocket Style B
No. of Strands Across 1
Inch/Metric Inch
Length Through Bore 1 in
Hub Length Thru 0.832 in
Outside Dia. 8.814 in
Hub Dia. 2 1/4 in
Pitch Diameter 8.5971 in
Weight 3.25 LB
EAN or UPC 697950299327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison