- 35 Chain Number
- 1 Strand
- 54 Teeth
- 6.664 in Outside Diameter
- 1 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Caliper Diameter | 6.2494 in |
| Outside Dia. [Min] | 6.6640 in |
| Pitch Diameter | 6.449 in |
| Hub Length Thru | 0.832 in |
| Finished Bore | 1 in |
| Width Across Teeth | 0.168 in |
| No. of Teeth | 54 |
| No. of Screws | 2 |
| Hub Dia. | 2 1/4 in |
| Bore Type | Bored to Size |
| Sprocket Style | B |
| Material | Steel |
| Chain No. | 35 |
| Pitch Diameter [Min] | 6.449 in |
| Hub Projection | 0.83 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| Martin No. | 35BS54 |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 6.6640 in |
| Keyway Size | 1/4 x 1/8 |
| Set Screw Size | 5/16-18 X 5/16 |
| Chain Pitch | 3/8 in |
| Single Strand Tooth Thickness | 0.168 in |
| Weight | 2.2 LB |
| EAN or UPC | 697950297637 |

