- 35 Chain Number
- 1 Strand
- 42 Teeth
- 5.229 in Outside Diameter
- 0.625 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Bore Type | Bored to Size |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 5.2290 in |
| Sprocket Style | B |
| Keyway Size | 3/16 x 3/32 |
| Hub Projection | 0.83 in |
| Finished Bore | 5/8 in |
| Caliper Diameter | 4.8181 in |
| Chain Pitch | 3/8 in |
| No. of Teeth | 42 |
| Pitch Diameter [Min] | 5.018 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Hub Dia. | 2 1/4 in |
| Single Strand Tooth Thickness | 0.168 in |
| Pitch Diameter | 5.018 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| Hub Length Thru | 0.832 in |
| No. of Screws | 2 |
| Material | Steel |
| Width Across Teeth | 0.168 in |
| Hardened Teeth | Without Hardened Teeth |
| Martin No. | 35BS42 |
| Keyway | w/Keyway & Set Screw |
| Chain No. | 35 |
| Outside Dia. | 5.2290 in |
| Weight | 1.74 LB |
| EAN or UPC | 697950299204 |

