- 35 Chain Number
- 1 Strand
- 35 Teeth
- 4.392 in Outside Diameter
- 0.75 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Chain No. | 35 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Martin No. | 35BS35 |
| Hub Projection | 0.7 in |
| Length Through Bore | 7/8 in |
| Finished Bore | 3/4 in |
| Outside Dia. | 4.3920 in |
| Caliper Diameter | 3.9792 in |
| Outside Dia. [Min] | 4.3920 in |
| Hub Dia. | 2 1/4 in |
| Chain Pitch | 3/8 in |
| Pitch Diameter [Min] | 4.183 in |
| Single Strand Tooth Thickness | 0.168 in |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 4.183 in |
| Set Screw Size | 1/4-20 x 1/4 |
| No. of Strands Across | 1 |
| Bore Type | Bored to Size |
| No. of Teeth | 35 |
| Width Across Teeth | 0.168 in |
| Sprocket Style | B |
| No. of Screws | 2 |
| Keyway Size | 3/16 x 3/32 |
| Hub Length Thru | 0.832 in |
| Weight | 1.48 LB |
| EAN or UPC | 697950002309 |

