Martin
35BS25HT 1
No. 35 - 3/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100806657
- 35 Chain Number
- 1 Strand
- 25 Teeth
- 3.193 in Outside Diameter
- 1 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Single Strand Tooth Thickness | 0.168 in |
| Hub Dia. | 2 in |
| Finished Bore | 1 in |
| No. of Screws | 2 |
| Martin No. | 35BS25HT |
| Set Screw Size | 5/16-18 X 5/16 |
| Bore Range [Min] | 1/2 in |
| Length Through Bore | 7/8 in |
| Chain No. | 35 |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bore Range [Max] | 1 3/8 in |
| Hub Length Thru | 0.707 in |
| No. of Strands Across | 1 |
| Outside Dia. | 3.1930 in |
| Outside Dia. [Min] | 3.1930 in |
| Keyway Size | 1/4 x 1/8 |
| Pitch Diameter [Min] | 2.992 in |
| Material | Steel |
| Bore Type | Bored to Size |
| Keyway | w/Keyway & Set Screw |
| No. of Teeth | 25 |
| Pitch Diameter | 2.992 in |
| Chain Pitch | 3/8 in |
| Hub Projection | 0.7 in |
| Width Across Teeth | 0.168 in |
| Caliper Diameter | 2.7861 in |
| Weight | 0.72 LB |
| EAN or UPC | 697950159430 |
