- 35 Chain Number
- 1 Strand
- 24 Teeth
- 3.073 in Outside Diameter
- 3/4 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Finished Bore | 3/4 in |
| No. of Screws | 2 |
| Bore Range [Max] | 1.375 in |
| Outside Dia. | 3.073 in |
| Sprocket Style | B |
| Bore Type | Bored to Size |
| Bore Range [Min] | 0.75 in |
| Hub Dia. | 2 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 2.873 in |
| Material | Steel |
| Single Strand Tooth Thickness | 0.168 in |
| Outside Dia. [Min] | 3.073 in |
| Chain No. | 35 |
| Keyway Size | 3/16 x 3/32 |
| Set Screw Size | 1/4-20 x 1/4 |
| Hub Length Thru | 0.707 in |
| No. of Teeth | 24 |
| Keyway | w/Keyway & Set Screw |
| Length Through Bore | 0.875 in |
| Width Across Teeth | 0.168 in |
| Pitch Diameter | 2.873 in |
| Hub Projection | 0.7 in |
| Caliper Diameter | 2.673 in |
| Weight | 0.78 LB |
| EAN or UPC | 697950159416 |

