Martin
35BS19HT 3/4
No. 35 - 3/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100806616
- 35 Chain Number
- 1 Strand
- 19 Teeth
- 2.472 in Outside Diameter
- 3/4 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| No. of Strands Across | 1 |
| Width Across Teeth | 0.168 in |
| Bore Range [Min] | 3/4 in |
| Chain No. | 35 |
| Hub Length Thru | 0.582 in |
| Bore Type | Bored to Size |
| Bore Range [Max] | 1 1/4 in |
| Outside Dia. [Min] | 2.4720 in |
| No. of Teeth | 19 |
| Inch/Metric | Inch |
| Outside Dia. | 2.4720 in |
| Martin No. | 35BS19HT |
| Material | Steel |
| Set Screw Size | 1/4-20 x 1/4 |
| Pitch Diameter | 2.278 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Screws | 2 |
| Single Strand Tooth Thickness | 0.168 in |
| Keyway Size | 3/16 x 3/32 |
| Caliper Diameter | 2.0705 in |
| Finished Bore | 3/4 in |
| Keyway | w/Keyway & Set Screw |
| Hub Dia. | 1.8438 in |
| Length Through Bore | 3/4 in |
| Sprocket Style | B |
| Hub Projection | 0.58 in |
| Pitch Diameter [Min] | 2.278 in |
| Chain Pitch | 3/8 in |
| Weight | 0.67 LB |
| EAN or UPC | 697950159263 |
