Martin
35BS12HT 5/8
No. 35 - 3/8" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100806558
- 35 Chain Number
- 1 Strand
- 12 Teeth
- 1.625 in Outside Diameter
- 5/8 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Hub Dia. | 1.2188 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Recess Depth | 0.047 in |
| Length Through Bore | 3/4 in |
| Bore Range [Min] | 5/8 in |
| No. of Screws | 2 |
| Inch/Metric | Inch |
| Outside Dia. | 1 5/8 in |
| No. of Teeth | 12 |
| Bore Range [Max] | 3/4 in |
| Bore Type | Bored to Size |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 1 5/8 in |
| Pitch Diameter [Min] | 1.449 in |
| Finished Bore | 5/8 in |
| Pitch Diameter | 1.449 in |
| Hub Recess Width | 0.156 in |
| Hub Length Thru | 0.582 in |
| Caliper Diameter | 1.2489 in |
| Hub OD @ Recess | 1.072 in |
| Single Strand Tooth Thickness | 0.168 in |
| Martin No. | 35BS12HT |
| Hub Projection | 0.58 in |
| Width Across Teeth | 0.168 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Material | Steel |
| Keyway | w/Keyway & Set Screw |
| Keyway Size | 3/16 x 3/32 |
| Chain No. | 35 |
| Sprocket Style | B |
| Chain Pitch | 3/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 697950158983 |
