- 35 Chain Number
- 1 Strand
- 11 Teeth
- 1.502 in Outside Diameter
- 3/8 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- 2 set screws� keyed on centerline of tooth
- Enh
compliances
- Conforms to ANSI B29.1-1975 standards
| Sprocket Style | B |
| Pitch Diameter | 1.331 in |
| Chain No. | 35 |
| Width Across Teeth | 0.168 in |
| Hub Length Thru | 0.582 in |
| Bore Range [Min] | 0.375 in |
| Hub Dia. | 1 1/16 in |
| Bore Range [Max] | 0.75 in |
| Outside Dia. [Min] | 1.502 in |
| Chain Pitch | 0.375 in |
| Outside Dia. | 1.502 in |
| Hardened Teeth | With Hardened Teeth |
| Hub OD @ Recess | 0.96 in |
| Hub Recess Depth | 0.056 in |
| Caliper Diameter | 1.1175 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.75 in |
| Single Strand Tooth Thickness | 0.168 in |
| Set Screw Size | #10-24 x 3/16 |
| Pitch Diameter [Min] | 1.331 in |
| Bore Type | Bored to Size |
| No. of Teeth | 11 |
| Keyway | No Keyway |
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Screws | 2 |
| Finished Bore | 3/8 in |
| Hub Recess Width | 0.156 in |
| Hub Projection | 0.58 in |
| Weight | 0.18 LB |
| EAN or UPC | 697950158945 |

