- 35 Chain Number
- 1 Strand
- 8 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Bore Range [Max] | 0.3800 in |
| Width Across Teeth | 0.17 in |
| Bore Style | Minimum Bore |
| No. of Teeth | 8 |
| Hub Projection | 0.582 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Recess Depth | 0.08 in |
| Bore Type | Reborable |
| Sprocket Style | B |
| Hub Dia. | 3/4 in |
| Chain No. | 35 |
| Martin No. | 35B8 |
| Length Through Bore | 3/4 in |
| Caliper Diameter | 0.78 in |
| Outside Dia. [Min] | 1.1300 in |
| Series | B |
| No. of Strands Across | 1 |
| Bore Range [Min] | 3/8 in |
| Hub OD @ Recess | 0.59 in |
| Inch/Metric | Inch |
| Outside Dia. | 1.1300 in |
| Material | Steel |
| Hub Length Thru | 0.582 in |
| Hub Recess Width | 0.16 in |
| Pitch Diameter | 0.980 in |
| Keyway | No Keyway |
| Pitch Diameter [Min] | 0.980 in |
| Chain Pitch | 3/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 697950000718 |

