- 35 Chain Number
- 1 Strand
- 96 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Pitch Diameter [Min] | 11.46 in |
| Width Across Teeth | 0.17 in |
| Material | Steel |
| No. of Teeth | 96 |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 11.68 in |
| Outside Dia. | 11.68 in |
| Hardened Teeth | Without Hardened Teeth |
| Series | A |
| Martin No. | 35A96 |
| Bore Range [Max] | 11.05 in |
| Length Through Bore | 0.17 in |
| Family Name | No. 35 - 3/8 in Pitch - Single - A |
| Pitch Diameter | 11.46 in |
| Sprocket Style | A |
| Bore Range [Min] | 0.72 in |
| Inch/Metric | Inch |
| Bore Style | Minimum Bore |
| Hub Length Thru | N/A |
| Bore Type | Reborable |
| Caliper Diameter | 11.26 in |
| Chain No. | 35 |
| Hub Projection | N/A |
| Hub Dia. | N/A |
| Chain Pitch | 0.375 in |
| Weight | 4.47 LB |
| EAN or UPC | 697950002750 |

