
- 35 Chain Number
- 1 Strand
- 60 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
Hub Length Thru | N/A |
No. of Teeth | 60 |
Hardened Teeth | Without Hardened Teeth |
Pitch Diameter | 7.17 in |
Bore Range [Min] | 0.72 in |
No. of Strands Across | 1 |
Caliper Diameter | 6.97 in |
Pitch Diameter [Min] | 7.17 in |
Family Name | No. 35 - 3/8 in Pitch - Single - A |
Sprocket Style | A |
Outside Dia. [Min] | 7.38 in |
Hub Projection | N/A |
Length Through Bore | 0.17 in |
Material | Steel |
Bore Style | Minimum Bore |
Width Across Teeth | 0.17 in |
Chain No. | 35 |
Bore Type | Reborable |
Bore Range [Max] | 6.75 in |
Martin No. | 35A60 |
Outside Dia. | 7.38 in |
Hub Dia. | N/A |
Chain Pitch | 0.375 in |
Series | A |
Inch/Metric | Inch |
Weight | 1.73 LB |
EAN or UPC | 697950002576 |
