- 35 Chain Number
- 1 Strand
- 40 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Chain Pitch | 0.375 in |
| Single Strand Tooth Thickness | 0.168 in |
| Hub Projection | N/A |
| Bore Range [Max] | 0.59375 in |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Bore Type | Reborable |
| Outside Dia. [Min] | 4.99 in |
| Bore Range [Min] | 0.59375 in |
| Series | A |
| Inch/Metric | Inch |
| Hub Length Thru | N/A |
| Material | Stainless Steel |
| Chain No. | 35 |
| Bore Style | Minimum Bore |
| Caliper Diameter | 4.58 in |
| Length Through Bore | 0.168 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 4.99 in |
| Family Name | No. 35 - 3/8 in Pitch - Single - A |
| Pitch Diameter | 4.78 in |
| Width Across Teeth | 0.168 in |
| Hub Dia. | N/A |
| Martin No. | 35A40 |
| No. of Teeth | 40 |
| Weight | 0.81 LB |
| EAN or UPC | 697950064970 |

