- 3535 Series Bushing
- 80 mm Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 3535 |
| Capscrew Size | 1/2 x 1 1/2 |
| Cap Screws | 3 |
| Large Diameter | 5 in |
| Bore Size | 80 mm |
| Wrench Torque | 83.33 lbf |
| Length Through Bore | 3.5 in |
| Torque Capacity | 3733.33 lbf |
| Keyway Size | 16 mm x 4.3 mm |
| Weight | 12.21 LB |

