- 3525 Bushing Series
- 3.25 in Bore Size
- 2.5 in Length Through Bore
- 5 in Large Diameter
| Bore Type | Standard |
| Bushing Series | 3525 |
| Key Included | No |
| Length Through Bore | 2.5 in |
| Bolt Circle Dia. | 4.83 in |
| Keyway | 3/4 x 3/8 |
| Bore w/Shallow Key [MAX] | 3 15/16 in |
| Bore Size | 3.25 in |
| Cap Screws | 3 |
| Large Diameter | 5 in |
| Inch/Metric | Inch |
| Capscrew Size | 1/2-13 UNC x 1 1/2 |
| Bushing Split | Yes |
| Bore w/Full Keyway [MAX] | 3 1/4 in |
| Mounting Options | Standard |
| Material | Cast Iron |
| Weight | 8.5 LB |
| EAN or UPC | 697950290218 |

