- 0.2 in Belt Pitch
- 0.25 and 0.375 in Belt Width
- 32 Number of Teeth
- 2.017 in Outside Diameter
- XL037 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 0.2 in |
| Hub Projection | 0.218 in |
| Pitch Diameter | 2.037 in |
| Belt Width | 0.25 in, 0.375 in |
| Length Through Bore | 1 in |
| Finished Bore | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Belt Size | XL037 |
| Outside Dia. | 2.017 in |
| Hub Dia. | 1 1/2 in |
| No. of Teeth | 32 |
| No. of Screws | 2 |
| Hub Type | B |
| Type | D-1 |
| Bore Range [Min] | 0.312 in |
| Bushing Type | None |
| Set Screw Size | 10-24 x 3/16 |
| Bore Range [Max] | 1.187 in |
| Bushing Series | N/A |
| Bore Type | Bushed |
| Material | Steel |
| Weight | 0.25 LB |
| EAN or UPC | 697950114644 |

