- 0.375 in Belt Pitch
- 1 in Belt Width
- 32 Number of Teeth
- 3.79 in Outside Diameter
- L100 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
- Agitators and mixers
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Length Through Bore | 1 3/8 in |
| Belt Pitch | 3/8 in |
| Bore Type | Bushed |
| Bushing Series | SDS |
| Type | QD |
| Bushing Type | Quick Disconnect |
| Bore Range [Min] | 1/2 in |
| Finished Bore | N/A |
| No. of Teeth | 32 |
| Belt Size | L |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3.820 in |
| Hub Type | B |
| Material | Steel |
| Belt Width | 1 in |
| Outside Dia. | 3.7900 in |
| Bore Range [Max] | 2 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950152066 |

