- Sprocket for #32 Chain
- 1 Strand
- 60 Teeth
- Style C
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Bore Range [Min] | 40 mm |
| Sprocket Style | C |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 60 |
| No. of Strands Across | 1 |
| Chain Pitch | 50.8 mm |
| Hub Dia. | 203 mm |
| Length Through Bore | 156.44 mm |
| Pitch Diameter | 970.65 mm |
| Martin No. | 32C60 |
| Family Name | No. 32 - 50.800 mm Pitch - Single - Type B & C |
| Outside Dia. | 999.744 mm |
| Width Across Teeth | 29.44 mm |
| Bore Range [Max] | 139 mm |
| Chain No. | 32B |
| Inch/Metric | Metric |
| Hub Length Thru | 127 mm |
| Weight | 406.2 LB |
| EAN or UPC | 697950407739 |

