- 32B-1 Chain Number
- 27 Teeth
- 1 Strand
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Interchangeable with other manufacturers’ taper bushings
| Bushing Type | Taperlock |
| Pitch Diameter | 437.58 mm |
| Overall Length | 88.9 mm |
| Bushing Bore [Min] | 30.16 mm |
| Sprocket Style | B |
| Outside Dia. | 471.87 mm |
| Bushing Series | 3535 |
| No. of Teeth | 27 |
| Bushing Bore [Max] | 88.9 mm |
| Overall Length Less Threads | N/A |
| Hub Dia. | 165.1 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Type | B |
| Bore Type | Bushed |
| Hub Length | 59.46 mm |
| Root Diameter | 408.37 mm |
| Chain No. | 32B |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in, 50.8 mm |
| Hub Projection | 59.46 mm |
| Length Through Bore | 88.9 mm |
| Width Across Teeth | 29.44 mm |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 407.63 mm |
| Outside Dia. [Min] | 471.87 mm |
| Weight | 92.59 LB |
| EAN or UPC | 697950412504 |

