- Sprocket for #32 Chain
- 1 Strand
- 60 Teeth
- Style A
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Width Across Teeth | 29.44 mm |
| Hub Length Thru | N/A |
| Martin No. | 32A60 |
| Hub Projection | N/A |
| Chain No. | 32B |
| Outside Dia. | 999.744 mm |
| Inch/Metric | Metric |
| Length Through Bore | 29.44 mm |
| No. of Strands Across | 1 |
| Bore Range [Min] | 40 mm |
| Material | Steel |
| Family Name | No. 32 - 50.800 mm Pitch - Single - A |
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Chain Pitch | 50.8 mm |
| No. of Teeth | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | A |
| Pitch Diameter | 970.65 mm |
| Weight | 362.33 LB |
| EAN or UPC | 697950408057 |

