- 0.875 in Belt Pitch
- 4 in Belt Width
- 30 Number of Teeth
- 8.249 in Outside Diameter
- XH Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hub Type | A |
| Bore Range [Min] | 0.875 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 8.356 in |
| Material | Cast Iron |
| Bushing Series | E |
| Bore Type | Bushed |
| Bore Range [Max] | 3.5 in |
| Bushing Type | Quick Disconnect |
| Outside Dia. | 8.249 in |
| Length Through Bore | 4.688 in |
| Belt Pitch | 0.875 in |
| Belt Width | 4 in |
| Finished Bore | N/A |
| Type | JF |
| Belt Size | XH |
| No. of Teeth | 30 |
| Weight | 30.7 LB |
| EAN or UPC | 697950114293 |

