- 13 1/2" Length
- 12 oz Head Weight
- Setting Paneing Hammer
| Head Wt. | 12 oz |
| Length | 13 1/2 in |
| Size (text) | N/A |
| Face Diameter | N/A |
| Type | Setting Paneing |
| Handle Length | N/A |
| Head Length | N/A |
| Weight | 1.1 LB |
| EAN or UPC | 697950143583 |
| NSN Number | 5120-00-241-3090 |
| Head Wt. | 12 oz |
| Length | 13 1/2 in |
| Size (text) | N/A |
| Face Diameter | N/A |
| Type | Setting Paneing |
| Handle Length | N/A |
| Head Length | N/A |
| Weight | 1.1 LB |
| EAN or UPC | 697950143583 |
| NSN Number | 5120-00-241-3090 |