- 3030 Series Bushing
- 2 13/16 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 5/8 x 1 1/4 |
| Wrench Torque | 66.6 lbf |
| Keyway Size | 3/4 x 1/4 |
| Cap Screws | 2 |
| Torque Capacity | 2000 lbf |
| Bore Size | 2.8125 in |
| Length Through Bore | 3 in |
| Bushing Series | 3030 |
| Large Diameter | 4 1/4 in |
| Weight | 5.0 LB |

