- 3030 Bushing Series
- 1.37 in Bore Size
- 3 in Length Through Bore
- 4.25 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Key Included | No |
| Cap Screws | 2 |
| Keyway | 5/16 x 5/32 |
| Bushing Split | Yes |
| Bolt Circle Dia. | 4 in |
| Length Through Bore | 3 in |
| Bore w/Shallow Key [MAX] | 3 in |
| Keyway Size | 5/16 x 5/32 |
| Material | Cast Iron |
| Capscrew Size | 5/8-11 UNC x 1 1/4 |
| Inch/Metric | Inch |
| Bore Type | Standard |
| Torque Capacity | 2000 lbf |
| Bushing Series | 3030 |
| Bore Size | 1.37 in |
| Mounting Options | Standard |
| Large Diameter | 4 1/4 in |
| Bore w/Full Keyway [MAX] | 2 3/4 in |
| Wrench Torque | 66.6 lbf |
| Weight | 8.81 LB |
| EAN or UPC | 697950035505 |

