- 3030 Bushing Series
- 1.68 in Bore Size
- 3 in Length Through Bore
- 4.25 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore w/Shallow Key [MAX] | 3 in |
| Cap Screws | 2 |
| Torque Capacity | 2000 lbf |
| Bolt Circle Dia. | 4 in |
| Keyway | 3/8 x 3/16 |
| Keyway Size | 3/8 x 3/16 |
| Length Through Bore | 3 in |
| Bushing Series | 3030 |
| Capscrew Size | 5/8-11 UNC x 1 1/4 |
| Bore Type | Standard |
| Mounting Options | Standard |
| Bore w/Full Keyway [MAX] | 2 3/4 in |
| Material | Cast Iron |
| Bore Size | 1.68 in |
| Inch/Metric | Inch |
| Key Included | No |
| Bushing Split | Yes |
| Large Diameter | 4 1/4 in |
| Wrench Torque | 66.6 lbf |
| Weight | 7.96 LB |
| EAN or UPC | 697950035550 |

