- 3020 Bushing Series
- 42 mm Bore Size
- 2 in Length Through Bore
- 4.25 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Type | Metric |
| Wrench Torque | 66.66 lbf |
| Keyway | 12 mm x 3.3 mm |
| Inch/Metric | Inch |
| Bushing Split | Yes |
| Large Diameter | 4 1/4 in |
| Length Through Bore | 2 in |
| Set Screw Size | 5/8 in |
| Bore w/Shallow Key [MAX] | 3 in |
| Torque Capacity | 2000 lbf |
| Cap Screws | 2 |
| Material | Steel |
| Mounting Options | Standard |
| Bolt Circle Dia. | 4 in |
| Bore Size | 42 mm |
| Bore w/Full Keyway [MAX] | 2 3/4 in |
| Bushing Series | 3020 |
| Capscrew Size | 5/8-11 UNC x 1.25 |
| Keyway Size | 12 mm x 3.3 mm |
| Weight | 6.41 LB |
| EAN or UPC | 697950211145 |

