- 3 Grooves
- 10.4" Outside Diameter
- C Belt Size
- 2517 Bushing Required
- 1/2" to 2 11/16" Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Outside Dia. | 10.4 in |
| M | 1.375 in |
| Bore Range [Max] | 2.6875 in |
| C Pitch Dia. | 10 in |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Overall Length | 3.38 in |
| E (Knuckle Width) | 0.25 in |
| Belt Match | 1, 3 |
| Belt Size | C |
| Bushing Series | 2517 |
| Bore Range [Min] | 0.5 in |
| Type | A2 |
| No. of Grooves | 3 |
| Weight | 27.0 LB |
| EAN or UPC | 697950154732 |

