- A/B Belt Size
- 3 Number of Grooves
- 4.35 in Outside Diameter
- QD Bushing Type
- 1 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bushing Part Number | SH |
| Belt Size | 4L, 5L, A, B |
| Bore Range [Max] | 1 3/8 in |
| B (5L) Pitch Dia. | 4 in |
| Belt Match | 1, 3 |
| Outside Dia. | 4.3500 in |
| Bushing Mount | Standard & Reverse |
| Bushing Type | QD |
| Bore Range [Min] | 1 in |
| Pitch Diameter | 4 in |
| Bushing Series | SH |
| Overall Length | 2 1/2 in |
| Bore Type | Bushed |
| M | 0.688 in |
| Inch/Metric | Inch |
| No. of Grooves | 3 |
| Type | Solid |
| Material | Steel |
| K (in) | 1.0625 in |
| Length Through Bore | 0.813 in |
| E (Knuckle Width) | 0.5 in |
| Weight | 5.0 LB |
| EAN or UPC | 697950113111 |

