- 5V Belt Size
- 3 Number of Grooves
- 16 in Outside Diameter
- QD Bushing Type
- 1 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Length Through Bore | 2.630 in |
| Overall Length | 2.810 in |
| Bushing Part Number | E |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| K (in) | 0.75 in |
| Bushing Type | QD |
| Belt Size | 5V |
| Bore Type | Bushed |
| Bushing Mount | Standard |
| Outside Dia. | 16 in |
| Bore Range [Max] | 2 7/8 in |
| Pitch Diameter | 15.900 in |
| M | 0.125 in |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Type | Arm/Spoke |
| Material | Cast Iron |
| Bushing Series | E |
| E (Knuckle Width) | 0.313 in |
| Weight | 33.0 LB |
| EAN or UPC | 697950114002 |

