- 3 7/16" x 27" #2 Drive Shaft
description
- #2 drive shafts are used where pedestal-type trough ends with single bearings are furnished.
features
- Jig drilled
| Type | Drive Shaft No. 2 |
| Bearing Type | None |
| Hardened | No |
| Seal Type | None |
| Shaft Dia. | 3.4375 in |
| Length | 27 in |
| Weight | 75.0 LB |

