- 2 7/16" x 21 7/8" #2 Drive Shaft
description
- #2 drive shafts are used where pedestal-type trough ends with single bearings are furnished.
features
- Jig drilled
| Hardened | No |
| Shaft Dia. | 2.4375 in |
| Type | Drive Shaft No. 2 |
| Length | 21 7/8 in |
| Bearing Type | None |
| Seal Type | None |
| Weight | 29.0 LB |
| EAN or UPC | 69795010663 |

