- 2" x 18 3/4" #2 Drive Shaft
description
- #2 drive shafts are used where pedestal-type trough ends with single bearings are furnished.
features
- Jig drilled
| Bearing Type | None |
| Type | Drive Shaft No. 2 |
| Seal Type | None |
| Hardened | No |
| Length | 18 3/4 in |
| Shaft Dia. | 2 in |
| Weight | 17.0 LB |

