- 1 1/2" x 16 1/2" #2 Drive Shaft
description
- #2 drive shafts are used where pedestal-type trough ends with single bearings are furnished.
features
- Jig drilled
| Bearing Type | None |
| Hardened | No |
| Type | Drive Shaft No. 2 |
| Shaft Dia. | 1.5 in |
| Seal Type | None |
| Length | 16 1/2 in |
| Weight | 2.5 LB |

