- 2 Grooves
- 6.45" Outside Diameter
- 4L, 5L, A, or B Belt Size
- 1 1/8" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Series | 2BK67 |
| Length Through Bore | 1.46875 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Outside Dia. | 6.45 in |
| Belt Match | 1, 2 |
| B (5L) Pitch Dia. | 6.1 in |
| Hub Projection | 15/32 in |
| Overall Length | 2.21875 in |
| Type | Spoke |
| No. of Grooves | 2 |
| Belt Size | A, B, 4L, 5L |
| Finished Bore | 1 1/8 in |
| Weight | 6.7 LB |
| EAN or UPC | 697950237091 |

