- 2 Grooves
- 6.25" Outside Diameter
- 4L, 5L, A, or B Belt Size
- 1" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Outside Dia. | 6.25 in |
| Series | 2BK65 |
| Material | Cast Iron |
| Belt Match | 1, 2 |
| Belt Size | A, B, 4L, 5L |
| No. of Grooves | 2 |
| Finished Bore | 1 in |
| Type | Web |
| Length Through Bore | 1.46875 in |
| Inch/Metric | Inch |
| Overall Length | 2.21875 in |
| Hub Projection | 15/32 in |
| B (5L) Pitch Dia. | 5.9 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950237046 |

