- 2 Grooves
- 2.7" Outside Diameter
- 4L, 5L, A, or B Belt Size
- 3/4" Bore
- Made of Steel
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Outside Dia. | 2.7 in |
| Belt Match | 1, 2 |
| Overall Length | 2.21875 in |
| Material | Steel |
| Length Through Bore | 1.96875 in |
| B (5L) Pitch Dia. | 2.5 in |
| Hub Projection | 15/32 in |
| Belt Size | A, B, 4L, 5L |
| Series | 2BK27 |
| No. of Grooves | 2 |
| Type | Solid |
| Inch/Metric | Inch |
| Finished Bore | 3/4 in |
| Weight | 2.01 LB |
| EAN or UPC | 697950227184 |

