- 2 Grooves
- 13.75" Outside Diameter
- 4L, 5L, A, or B Belt Size
- 1 3/16" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Finished Bore | 1 3/16 in |
| Outside Dia. | 13.75 in |
| Hub Projection | 11/32 in |
| Belt Match | 1, 2 |
| No. of Grooves | 2 |
| Series | 2BK140 |
| Overall Length | 2.09375 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Type | Spoke |
| Length Through Bore | 1.59375 in |
| Belt Size | A, B, 4L, 5L |
| B (5L) Pitch Dia. | 13.4 in |
| Weight | 16.6 LB |
| EAN or UPC | 697950237725 |

